Beli Multimeter Pen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Autoranging Pen Multimeter (Multitester)
    Mulai

    Rp2.699.900

    Tenmars Autoranging Pen Multimeter (Multitester)
    Deskripsi:
    Tenmars TM-71 is a line of multimeters besides the TM-72 model. Tenmars TM-71 electric multimeter pen supports measuring 3-phase current, resistance, current capacity. The pen tip is small, sturdy, very sensitive, very convenient for electrical construction. Power meter TM-71 can be used as a replacement for the Multimeter.
    atribut:
    • Display: 4000 counts
    • Overvoltage Type: CAT IV 600V
    • Measuring Range: AC Voltage : 1mV to 600V ± (1.0% of rdg 3 dgts); DC Voltage : 0.1mV to 600V ± (1.0% rdg 2 dgts); Resistance : 0.1 to 40 MΩ ± (1.0% of rdg 3 dgts); Frequency : 0.001Hz to 10KHz ± (0.8% of rdg 2 dgts)
    • Diode: Test voltage
    • Dimension (LxWxD) (mm): 200x51x30
  2. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  3. Amprobe Multimeter Digital Pen Probe dengan Built-in Test Probe (Multitester)
    Mulai

    Rp4.299.900

    Amprobe Multimeter Digital Pen Probe dengan Built-in Test Probe (Multitester)
    Deskripsi:
    Take one-handed measurements with this pen-style digital multimeter and its built in probe.
    atribut:
    • AC Voltage (V): 3400, 34, 340, 600
    • DC Voltage (V): 3400, 34, 340, 600
    • Resistance (kO)/(M): 34, 340/3400, 34
  4. TEKIRO Digital Multimeter (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    TEKIRO Digital Multimeter (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  5. Hioki Multimeter Digital (Multitester)
    50%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
  6. Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)
    Mulai

    Rp4.099.900

    Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)
    Deskripsi:
    The Tenmars TM-72 is a very compact, pocket-sized pen that is suitable for the work of machine maintenance electricians who use quick measurements and multiple power zones in tight spaces. The meter provides a red measuring pen mounted on the top of the meter and a black measuring lead plugged in the bottom.The functions of measuring AC voltage, DC voltage, resistance measurement, frequency and especially the function of checking the order of three-phase electricity. Display with large screen that is easy to see and clear.
    atribut:
    • Display: 6000 counts
    • Overvoltage Type: CAT IV 600V
    • Measuring Range: AC Voltage : 1.5V – 600V ±(1.5% of rdg 5 dgts); DC Voltage : 1.5V – 600V ±(0.8% of rdg 1 dgt); Resistance : 1Ω – 1499Ω ±(1.0% of rdg 5 dgts); Frequency : 0.1Hz – 69.9Hz ±(1.0% of rdg 2 dgts)
    • Phase Test: Voltage from 100 - 600V
    • Dimension (LxWxD) (mm): 200x51x30
  7. Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Mulai

    Rp3.899.900

    Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Alternating Current (A): 100
    • Detection Method: Mean Value Rectifier (MEAN)
    • Direct Current (A): 100
    • Maximum Display: 6600 counts
    • Power Supply: AAA dry battery (LR03)x2 (included)
    • Resistance (ohm): 66M
    • Width x Depth x Height: 75x19.9x130mm
  8. Aneng Multimeter Digital
    Mulai

    Rp39.900

    Aneng Multimeter Digital
    Deskripsi:
    Digital multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Digital multimeter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat Anda bawa kemana saja
  9. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  10. Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Mulai

    Rp34.900

    Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Deskripsi:
    Kabel multimeter ini mempunyai ujung lancip seperti jarum. Cocok untuk mengukur komponen yang kecil seperti komponen di telepon genggam dan tablet. Bisa digunakan untuk semua multimeter / multitester / avometer standard.
    atribut:
    • Withstands Voltage (V/A): 1000/10
    • Packaging Dimensions (cm): 8.5x1x18
  11. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  12. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  13. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  15. Hioki Digital Multimeter (Multitester)
    Mulai

    Rp6.299.900

    Hioki Digital Multimeter (Multitester)
    atribut:
    • Calibration documents: Associated
    • Detection Method: True Effective Value Rectification (RMS)
  16. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  17. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
Daftar Harga Multimeter Pen Terbaru November 2026
Tenmars Autoranging Pen Multimeter (Multitester)Rp2.699.900
Hioki Multimeter Digital (Multitester)Rp759.900
Amprobe Multimeter Digital Pen Probe dengan Built-in Test Probe (Multitester)Rp4.299.900
TEKIRO Digital Multimeter (Multitester)Rp419.900
Hioki Multimeter Digital (Multitester)Rp2.099.900
Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)Rp4.099.900
Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Rp3.899.900
Aneng Multimeter DigitalRp39.900
KRISBOW Digital Multimeter (Multitester)Rp369.900
Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)Rp34.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)